Shop WIDIA

Square Turning Insert, Square, 6, SNMG, 3, Carbide

  • Mfr # 4171540
  • Zoro # G2813732

product price: 
$
20.69
/ea
Sold in multiples of 10 for $206.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171540
Zoro #
G2813732
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG190612RH
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
No. of Edges
8
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Coating
Tin
Relief Angle
0 Degrees
ANSI Number
SNMG643RH
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Code
SNMG643RH
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Coating Process
CVD
Shape
Square
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Measurement System
Fractional Inch
Chip-Breaker Code
RH
Cutting Application
Turning
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.05mm

Description

Square Turning Insert, Chip-Breaker Code RH, Inscribed Circle 3/4 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.