
Spade Drill, 1/8 in size, 1/2 in LOC, 1-1/2 in overall length, bright finish
Mfr # 400-001020
Zoro # G322434184
product price:ย $10.89
/eaKey Features
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Diameter
1/8 in
Drill Bit Point Angle
118ยบ
Material - Machining
Carbide
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400-001020
Zoro #
G322434184
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/8 in
Overall Length
1-1/2 in
Length of Cut
1/2 in
Details
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Drill Bit Point Angle
118ยบ
Material - Machining
Carbide
Finish - Machining
Bright
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.