Spade Drill, 7/16 in size, 1-3/16 in LOC, 2-3/4 in overall length, bright finish

  • Mfr # 400-001120

  • Zoro # G322434788


product price:ย  $58.35
/ea

Key Features

Length of Cut
1-3/16 in
Diameter
7/16 in
Drill Bit Point Angle
118ยบ
Finish - Machining
Bright
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-001120
Zoro #
G322434788
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/16 in
Diameter
7/16 in
Overall Length
2-3/4 in

Details

Drill Bit Point Angle
118ยบ
Finish - Machining
Bright
Material - Machining
Carbide
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.