Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monster Twist Drill, Bright, Size 7.60mm 450-402992

Twist Drill, Bright, Size 7.60mm (Discontinued)

  • Mfr # 450-402992
  • Zoro # G4340318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-402992
Zoro #
G4340318
UPC #
888226080484
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
7.60mm
Shank Dia.
7.60mm
Overall Length
3 3/4 in
Flute Length
2 3/8 in
Maximum Drilling Depth
2 3/8 in
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright
Decimal Equivalent
0.2992
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Grade
C2 Sub-Micron Solid Carbide
Point type
Split point
Coolant Through
No
Application
Metalworking
List Number
450
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 7.60mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.2992, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.