Shop MONTANA COLORS
Create Account
1863182 11 oz 94 Matte Spray Paint; London Grey - 6 per Pack
- Mfr # 1863182
- Zoro # G904109271
product price:Â
$
64.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1863182
- Zoro #
- G904109271
- UPC #
- 8427744411374
- Country of Origin
- Spain
Description
Features
- This is a low pressure matte finish coversall spray paint designed to give artists, DIY'ers the ultimate control
- The original graffiti artist spray paint
- 6 per Pack
- Color: London Grey
- Size: 11 oz
- Sheen: Matte
- Water Resistant: Yes
- Country of Origin: Spain
- Primer Required: No
- Coverage Area: 32 sq. ft.
- Time Before Recoating: 15 minutes
- Dry Time: 10 min
- Recommended Surface: All Purpose
- Skid Resistant: Yes
- Indoor or Outdoor: Indoor & Outdoor
- Inverted Spray Ability: No
- Clean Up: Solvent
- UV Resistant: Yes 400ml/312gm
- Weight: 5.46 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.