Shop MONTANA COLORS
Create Account
1863307 11 oz 94 Matte Spray Paint; Mint Green - 6 per Pack
- Mfr # 1863307
- Zoro # G904109356
product price:Â
$
65.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1863307
- Zoro #
- G904109356
- UPC #
- 8427744151706
- Country of Origin
- Spain
Description
Features
- This is a low pressure matte finish coversall spray paint designed to give artists, DIY'ers the ultimate control
- The original graffiti artist spray paint
- 6 per Pack
- Color: Mint Green
- Size: 11 oz
- Sheen: Matte
- Clean Up: Solvent
- Country of Origin: Spain
- Recommended Surface: All Purpose
- Indoor or Outdoor: Indoor & Outdoor
- Coverage Area: 32 sq. ft.
- Primer Required: No
- Inverted Spray Ability: No
- Time Before Recoating: 15 minutes
- Dry Time: 10 min
- Skid Resistant: Yes
- UV Resistant: Yes
- Water Resistant: Yes 400ml/312gm
- Weight: 5.46 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.