Shop MONTANA COLORS
Create Account
1863257 11 oz 94 Matte Spray Paint; Madrid Red - 6 per Pack
- Mfr # 1863257
- Zoro # G404109351
product price:Â
$
66.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1863257
- Zoro #
- G404109351
- UPC #
- 8427744151836
- Country of Origin
- Spain
Description
Features
- This is a low pressure matte finish coversall spray paint designed to give artists, DIY'ers the ultimate control
- The original graffiti artist spray paint
- 6 per Pack
- Color: Madrid Red
- Size: 11 oz
- Sheen: Matte
- Coverage Area: 32 sq. ft.
- Clean Up: Solvent
- Country of Origin: Spain
- Water Resistant: Yes
- Indoor or Outdoor: Indoor & Outdoor
- UV Resistant: Yes
- Skid Resistant: Yes
- Time Before Recoating: 15 minutes
- Inverted Spray Ability: No
- Primer Required: No
- Recommended Surface: All Purpose
- Dry Time: 10 min 400ml/312gm
- Weight: 5.46 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.