Shop MONTANA WOODWORKS
See all product information
Create Account
MWGCND Glacier Country Nightstand with Drawer and Shelf
- Mfr # MWGCND
- Zoro # G503932386
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Application
Home
Finish
Lacquered
Height
25 in
Number of Legs
4
Base Style
Four Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWGCND
- Zoro #
- G503932386
- UPC #
- 661890411958
- Country of Origin
- China
- Application
- Home
- Finish
- Lacquered
- Item
- Nightstand
- Number of Legs
- 4
- Base Style
- Four Leg
- Table Top Shape
- Square
- Base Included
- Yes
- Number of Shelves
- 1
- Number of Drawers
- 1
Dimensions
- Height
- 25 in
- Table Top Depth
- 20 in
- Table Top Width
- 20 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.