Shop MONTANA WOODWORKS
See all product information
Create Account
MWGCNS Glacier Country Nightstand with Shelf
- Mfr # MWGCNS
- Zoro # G703932414
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Application
Home, Office
Height
25 in
Finish
Lacquered
Features
Handcrafted, Durable
Table Top Depth
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWGCNS
- Zoro #
- G703932414
- UPC #
- 661890411897
- Country of Origin
- China
- Application
- Home, Office
- Finish
- Lacquered
- Features
- Handcrafted, Durable
- Item
- Nightstand
- Base Style
- Four Leg
- Table Top Shape
- Square
- Base Included
- Yes
- Number of Legs
- 4
- Number of Shelves
- 1
Dimensions
- Height
- 25 in
- Table Top Depth
- 20 in
- Table Top Width
- 20 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.