MWND Nightstand with Drawer and Shelf - Ready To Finish
- Mfr # MWND
- Zoro # G103932359
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Height
25 in
Features
Handcrafted
Number of Drawers
1
Table Top Width
20 in
Base Style
Four Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWND
- Zoro #
- G103932359
- UPC #
- 661890411934
- Country of Origin
- China
- Features
- Handcrafted
- Number of Drawers
- 1
- Base Style
- Four Leg
- Base Included
- Yes
- Number of Legs
- 4
- Table Top Shape
- Rectangle
- Item
- Nightstand
- Number of Shelves
- 1
Dimensions
- Height
- 25 in
- Table Top Width
- 20 in
- Table Top Depth
- 20 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.