This item is Discontinued.

Monte Carlo 42In. Clarity Ii - Brushed Steel 3CLYR42BSD-V1

42In. Clarity Ii - Brushed Steel (Discontinued)

  • Mfr # 3CLYR42BSD-V1
  • Zoro # G714984327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CLYR42BSD-V1
Zoro #
G714984327
UPC #
014817583106
Country of Origin
China

Description

The Clarity Ii Ceiling Fan Has A Sleek Three-Blade Design That Hugs The Ceiling. ItS Offered In Four Finish Combinations To Suite Virtually Any style. The Clarity Ii FanS Integrated Led Downlight Has A Light Output Of 780 Lumens And A Color Temperature Of 2700°K. Airflow Is 2799 Cfm Cubic Feet Of Air Per Minute. The FanS Blade Sweep Is 42. A Two-In-One Remote Control Combo Hand-Held And Wall Mount Is Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.