This item is Discontinued.

Monte Carlo 52In. Clarity - Matte White 3CLYR52RZWD-V1

52In. Clarity - Matte White (Discontinued)

  • Mfr # 3CLYR52RZWD-V1
  • Zoro # G014984362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CLYR52RZWD-V1
Zoro #
G014984362
UPC #
014817583151
Country of Origin
China

Description

The Clarity Ceiling Fan From Monte Carlo Has A Sleek Three-Blade Design That Hugs The Ceiling. ItS Offered In Four Finish Combinations To Suite Virtually Any style. The Clarity FanS Integrated 15W Led Downlight Has A Light Output Of 650 Lumens And A Color Temperature Of 2700°K. Airflow Is 4710 Cfm Cubic Feet Of Air Per Minute. The FanS Blade Sweep Is 52. A Two-In-One Remote Control Combo Hand-Held And Wall Mount Is Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.