This item is Discontinued.

No Product Image Available

56In. Clarity Max - Brushed Steel (Discontinued)

  • Mfr # 3CLMR56BSD-V1
  • Zoro # G9380254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CLMR56BSD-V1
Zoro #
G9380254
UPC #
14817583076
Country of Origin
China

Description

The Clarity Max Ceiling Fan By Monte Carlo Is A Larger And More Powerful Version Of The Popular Clarity Fan. The 56” Clarity Max Has A Sleek, Three-Blade Design That Hugs The Ceiling, Making It Ideal For Rooms With Low Ceilings. It’S Offered In Three Finish Combinations To Suite Virtually Any Décor Requirement. The Fan’S Integrated 15W Led Downlight Has A Light Output Of 800 Net Lumens And A Color Temperature Of 2,700K And A Cri Of 80+. Damp-Rated For Indoor/Outdoor Use, The Clarity Max Also Comes With A Four-Speed Wall Control With Led Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.