This item is Discontinued.

No Product Image Available

56In. Vision Max - Brushed Steel (Discontinued)

  • Mfr # 3VNMR56BSD-V1
  • Zoro # G9352665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3VNMR56BSD-V1
Zoro #
G9352665
UPC #
14817583397
Country of Origin
China

Description

Similar To The Popular Clarity Hugger Ceiling Fan Series, The 56” Vision Max By Monte Carlo Is Sleek And Modern, But Comes With A Downrod To Bring The Fan Down Into The Room When Ceiling Space Allows. It’S Offered In Three Finish Combinations To Suite Virtually Any Décor Requirement. The Fan’S Integrated 15W Led Downlight Has A Light Output Of 800 Net Lumens And A Color Temperature Of 2,700K And A Cri Of 80+. Damp-Rated For Indoor/Outdoor Use, The Vision Max Also Comes With A Four-Speed Wall Control With Led Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.