Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monte Carlo 57In. Destin - Aged Pewter 3DSTR57AGPD

57In. Destin - Aged Pewter (Discontinued)

  • Mfr # 3DSTR57AGPD
  • Zoro # G9358204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DSTR57AGPD
Zoro #
G9358204
UPC #
14817573664
Country of Origin
China

Description

For The Ultimate Urban Loft Or Any Industrially-Inspired Space, The 57” Destin Ceiling Fan By Monte Carlo Delivers A Refined Modern Look With A Perfect Balance Of Function And Form. The Three Blades, Finished In On-Trend Koa Or Driftwood Grey Color, Gently Twist As They Transition Into The Motor, Creating A Nice Contrast To The Deep Profile Of The Fan. Available In Either A Brushed Steel Or An Aged Pewter Housing Finish, Destin Features An Integrated 15W Led Downlight With 20W Net Lumens Of Output, 2700°K Cct And A Cri Of 90+ For Ample General Illumination. Damp-Rated For Indoor Or Outdoor Use, Such As For Covered Patios Or Porches, Destin Also Comes With A Hand-Held Remote With Six Speeds, Reverse And Led Light Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.