Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monterey Dr. Iron Bag GL61100510596

Dr. Iron Bag (Discontinued)

  • Mfr # GL61100510596
  • Zoro # G905979224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL61100510596
Zoro #
G905979224
UPC #
22179102705
Country of Origin
United States

Dimensions

Size
1 x 1 x 1 inches
Height
10
Length
15
Width
12

Details

Item
Monterey Dr. IronĀ® Bag
Material
organic and natural ingredients
Color
White
Fabric Weight
7

Description

* Corrects Iron deficiency - when your garden or lawn is yellowing in color, that's a sign of an iron deficiency. Dr. Iron helps to correct this deficiency. The product is made up of 22% iron and 55% sulfur.
* Non-staining - Dr. Iron is applied in the oxide form, so it will not stain concrete sidewalks, driveways, patios, etc. Until it has been in contact with soil moisture and converts to the sulfate form.
* Great for a variety of uses - use this product on turf, flowers, vegetables, ground-covers, shrubs, and more. The combination of iron and sulfur makes application and plant uptake easy.
* Reduce soil pH - Dr. Iron reduces soil pH and won't stain or burn like other iron products. It can be used on turf, flowers, shrubs, and more. It can be used anywhere in the garden where plants are pale or yellowing.
* Organic gardening - Dr. Iron is OMRI listed and approved for organic gardening. Omari, the organic materials Review Institute, determines whether or not a product Qualifies as organic under the usa's national organic program.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.