Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H

  • Mfr # MZ-SE250B

  • Zoro # G5026515


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
0
Color
Black
Material
Steel
Includes
Lock Keys
Features
Durable, Heavy Duty Steel Pegs Help Hold Sockets and Wrenches in Place, Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Lock and Latching System Secures Tools From Unauthorized Use, Multi-Tier Design Allows you to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to your Work or Recreational Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MZ-SE250B
Zoro #
G5026515
UPC #
-
Country of Origin
China

Dimensions

Width
26-3/4 in
Depth
18 in
Height
18-1/2 in
Overall Height
18 1/8 in
Inside Height
21 1/4 in
Overall Depth
17 3/8 in
Nominal Outside Height
18 in
Nominal Outside Depth
17 in
Overall Width
26 3/4 in
Inside Depth
18 1/4 in
Nominal Outside Width
26 in
Inside Width
25 3/4 in
Width Range
Less than 30 in Wide
Dimensions
26 3/4 in W x 17 3/8 in D x 18 1/8 in H
Overall Dimensions
26 3/4 in W x 17 3/8 in D x 18 1/8 in H

Details

Item
Triangle Top Chest
Number of Drawers
0
Color
Black
Material
Steel
Includes
Lock Keys
Features
Durable, Heavy Duty Steel Pegs Help Hold Sockets and Wrenches in Place, Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Lock and Latching System Secures Tools From Unauthorized Use, Multi-Tier Design Allows you to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to your Work or Recreational Vehicle
Handle Design
Fixed Side
Finish
Powder Coated
Storage Capacity
5,667 cu in
Number of Trays
1
Locking System
Keyed
Primary Tool Box Material
Steel
Gauge
16 ga.
Number of Pieces
1
Weight Capacity
250 lb
Number of Handles
2
Portable Tool Box Product Grouping
Portable Tool Boxes
Primary Tool Box Color
Black
Handle Type
Fixed Side
Drawer Slides
None
Body Material
Steel
Configuration
(111) Pegs, (27) Slot Holes, (4) Cubbies, (1) Lift-Up Tray
Style
Triangular Top Chest
Duty Rating
Heavy Duty
Body Color
Black
Body Finish
Powder Coated
Total Storage Capacity
5,667 cu in
Finish/Color
Powder Coated Black
Body Gauge
16 ga
Total Load Capacity
500 lb
Body Finish/Color
Powder Coated Black

Description

Triangular Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 16 ga, Body Material Steel, Drawer Color Not Applicable, Duty Rating Heavy Duty, Features Lid Design Locks Tools in Place When Closed Even Under Off-Road Conditions, Body Finish/Color Powder Coated Black, Includes Lock Keys, Locking System Keyed, Number of Drawers 0, Number of Handles 2, Overall Depth 17 3/8 in, Overall Height 18 1/8 in, Overall Width 26 3/4 in, Style Triangular Top Chest, Total Load Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.