Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Triangle Tool Box, Black, Steel, 36 in W x 17-1/2 in D x 21-1/2 in H

  • Mfr # XL450B

  • Zoro # G1013171


product price: $787.49
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Drawers
0
Color
Black
Material
Steel
Includes
(238) Pegs, (42) Slot Holes for SAE and Metric Sockets and Tools, Compartment Liners
Features
Durable, Multi-Tier Design Allows You to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to Your Work or Recreational Vehicle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL450B
Zoro #
G1013171
UPC #
067472201625
Country of Origin
China

Dimensions

Width
36 in
Depth
17-1/2 in
Height
21-1/2 in
Overall Width
36 3/4 in
Overall Depth
17 1/2 in
Overall Height
21 5/8 in
Width Range
30 in to 39 in Wide
Dimensions
36 3/4 in W x 17 1/2 in D x 21 5/8 in H
Overall Dimensions
36 3/4 in W x 17 1/2 in D x 21 5/8 in H

Details

Item
Triangle Tool Box
Number of Drawers
0
Color
Black
Material
Steel
Includes
(238) Pegs, (42) Slot Holes for SAE and Metric Sockets and Tools, Compartment Liners
Features
Durable, Multi-Tier Design Allows You to See Tools at a Glance, Reliable and Long-Lasting Performance, Use in Workspace or Mount to Your Work or Recreational Vehicle
Locking System
Keyed
Number of Handles
2
Storage Capacity
13,120 cu in
Tool Box Duty Rating
Standard Duty
Load Rating
300 lb
Handle Design
Tubular Side
Gauge
18
Finish
Powder Coated
Series
Crossover
Configuration
36 in W x 18-3/5 in D x 21-2/5 in H
Tool Storage Type Included
Top Tool Chest
Body Material
Steel
Total Storage Capacity
13,120 cu in
Total Load Capacity
300 lb
Body Gauge
16 ga
Duty Rating
Heavy Duty
Style
Triangular Top Chest
Body Finish
Powder Coated
Finish/Color
Powder Coated Black
Body Color
Black
Body Finish/Color
Powder Coated Black
Includes Drawer Liners
Drawer Liners Included

Description

This Montezuma 36"W Triangular Top Chest is the perfect storage solution for your tools. It will keep them organized and easy to access. The multi-tier design allows you to see all of your tools at a glance, so you can quickly find what you need. Made from powder coated steel, this top chest is both durable and long lasting. The chest has a 300 lb load rating, which means it can accommodate heavy loads without buckling or bending. Use it in your workspace or mount it to your work or recreational vehicle with ease. Keep all of your tools safe and secure with the Montezuma Triangular Top Chest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.