Shop All Tool Chests & Cabinets
Montezuma
Tool Cabinet, 16 Drawer, 72 in W x 24 in D
Mfr # BKM722416TC
Zoro # G200413508
product price: $1,904.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,904.99
Free 30-Day Returns
Key Features
- Number of Drawers 16
- Width 72 in
- Depth 24 in
Product Information
- Brand Montezuma
- MFR # BKM722416TC
- Zoro # G200413508
- UPC # 67472221159
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 72 in |
Depth | 24 in |
Details
Description
72" x 24" 16-Drawer Tool Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC Drywall Utility Knife Blades w/ Dispenser (48-22-1953)
- DREMEL Cutting/ShapingWheel, 1 1/4 In, 1/8 Shaft (543)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- MONTEZUMA Tool Chest, 6 Drawer, Black/Blue, 46 in W x 24 in D (BKM462406CH)
- MONTEZUMA Rolling Tool Cabinet, 11 Drawer, 56 in W x 24 in D (BKM562411TC)
- MONTEZUMA Triangle Top Chest, Silver, Aluminum, 27 in W x 18 in D x 18-1/2 in H (MZ-SE250AL)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- MONTEZUMA Triangle Tool Box, Black, 41 in W x 18 in D (DX411B)
- MONTEZUMA Triangle Top Chest, Black, Steel, 23-1/2 in W x 13-3/4 in D x 14-1/2 in H (SM200B)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273BK)
- Montezuma Tool Chests & Cabinets