
Retr. Belt Stanchion, Low Base, 2.5in YLW Post 9' Bk/W H Belt
Mfr # S400-YW-BWH-90
Zoro # G801028576
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Belt Length
9 ft
Color
Black With White Horizontal Stripe
Height (In.)
40in
Material
Polyester, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S400-YW-BWH-90
Zoro #
G801028576
UPC #
730167476522
Country of Origin
China
Dimensions
Belt Length
9 ft
Height (In.)
40in
Details
Color
Black With White Horizontal Stripe
Material
Polyester, Steel
Description
Our MSX630 safety stanchions are designed with highly visible yellow, red, or orange 2.5” posts and durable etractable belts in a wide variety of colors and messaging, making this a convenient solution for crowd control and safety management. Its stumble-proof low profile base provides stability without interfering with foot traffic. With lengths of 7.5 feet, 9 feet, or 11 feet and a belt braking technology to control the speed of retraction, these retractable belt barrier stanchions are suitable for day to day use in retail or industrial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.