Retractable Belt Barrier, Wall Mount, Black Case Fixed 30 ft. Black Belt

  • Mfr # PWM300-BK-BK-F-S-300

  • Zoro # G1091448


product price: $73.35
/ea

Key Features

Belt Length
30 ft.
Includes
(1) Wall Receiver With Mounting Hardware (1) WMX160 Retractable Belt Barrier Wall Mount Black Case Fixed 30 ft. Black Belt
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Color
Black Case, Black Belt
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWM300-BK-BK-F-S-300
Zoro #
G1091448
UPC #
309272307962
Country of Origin
China

Dimensions

Belt Length
30 ft.

Details

Item
Wall Mounted Retractable Belt Barrier
Belt Color
Black
Includes
(1) Wall Receiver With Mounting Hardware (1) WMX160 Retractable Belt Barrier Wall Mount Black Case Fixed 30 ft. Black Belt
For Use With
Manufacturing, Warehousing, Traffic and Construction, Parks and Recreation, Municipalities, Airports, Casinos, Mining, Oil and Gas, Retail, Museums, Government, Stadiums, Arenas, Municipalities, Casinos, Offices, Hotels, Restaurants, Bars, Nightclubs
Color
Black Case, Black Belt
Finish
Black
Type
Wall Mounted Retractable Belt Barrier
Weight
3 lb.
Indoor / Outdoor
Indoor / Outdoor
Material
ABS Black
Application
Crowd Control

Description

The WMX160 wall mounted belt barrier includes mounting hardware and a belt end wall receiver.
Any place a crowd control stanchion or safety barrier is needed, this black fixed wall mounted belt barrier can save space while blocking aisles or hallways more affordably and effectively than other standard stanchion or barrier alternatives.
While a traditional belt barrier stanchion also offers a convenient retractable belt, wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its fixed wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed. Choose this wall mounted belt barrier when space is limited.
The black fixed wall mount with 30 ft. black retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the retractable belt barrier is designed with herringbone webbing to endure many years of belt retraction and extension.
In addition to this, our fixed wall mounted belt barrier also includes a durable black ABS plastic casing to protect the retractable belt in tough environments and further increase this wall mount’s longevity. ABS plastic, commonly used in industrial equipment, makes this fixed wall mounted barrier a good choice for a wide variety of safety barrier needs, regardless of the environment.
For instance customers use this effective wall barrier and black retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this fixed wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our fixed wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.