Shop All Wall Mounted Retractable Barriers
Montour Line
Retractable Belt Barrier, Wall Mount, Yellow Magnetic 30 ft. Caution Belt
Mfr # WMX160-YW-CAUYB-M-M-300
Zoro # G1085428
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 30 ft.
- Belt Message Caution - Do Not Enter
- Finish Yellow
- Includes (1) Magnetic Wall Receiver With Mounting Hardware (1) WMX160 Retractable Belt Barrier Wall Mount Yellow Magnetic 30 ft. Caution - Do Not Enter Black Text On Yellow Belt
- Color Yellow Case, Caution - Do Not Enter in Black Text On Yellow Belt
Product Information
- Brand Montour Line
- MFR # WMX160-YW-CAUYB-M-M-300
- Zoro # G1085428
- UPC # 309272308136
- Country of Origin China
- Category Wall Mounted Retractable Barriers
Dimensions
Belt Length | 30 ft. |
Details
Description
The WMX160 magnetic wall mounted belt barrier includes mounting hardware and a magnetic belt end wall receiver.Any place a crowd control stanchion or safety barrier is needed, this yellow magnetic wall mounted belt barrier can save space while blocking aisles or hallways more easily and effectively than other standard stanchion or barrier alternatives.While a traditional belt barrier stanchion also offers a convenient retractable belt, magnetic wall mounted retractable belt barrier stanchions like this one offer the same crowd control and safety solutions with even greater efficiency, keeping your floor spaces clear. This helps to prevent trip and fall hazards in your workplace by keeping hallways and walkways clear. Extending the retractable belt barrier from its magnetic wall mounted case is just as easy as well, allowing you to create flexible, impermanent barriers to block off or open access as needed.The yellow magnetic wall mount with 30 ft. CAUTION DO NOT ENTER in black letters on yellow retractable belt includes a number of thoughtful features to accommodate industrial and commercial environments alike. For instance the magnetic mounting of this wall mount makes it an ideal barrier solution for loading docks with metal doorways, metal warehouse racks, or metal school doors. Attach this magnetic mount to any metal surface for an instant safety barrier, wherever needed.In addition to this, our magnetic wall mounted belt barrier also includes a durable yellow ABS plastic casing to protect the retractable belt in tough environments and increase this wall mount's longevity. ABS plastic, commonly used in industrial equipment, makes this magnetic wall mounted barrier a good choice for a wide variety of safety barrier needs, regardless of the environment.For instance customers use this effective wall barrier and CAUTION DO NOT ENTER in black letters on yellow retractable belt in retail stores, schools, office buildings, government buildings, public facilities, warehouses, airports, garages, small businesses, and more to efficiently and effectively block off hazard areas, employee-only zones, restricted access hallways, and other no-entry areas. They also use this magnetic wall mounted belt barrier to guide the flow of' traffic in their business or public space. For all of these crowd control and safety needs, our magnetic wall mounted belt barrier is an effective and high value crowd control or safety barrier solution.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Safety Harness, Vest Style, Polyester (SDH200-ML)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, White (480L84)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' BK & Orange Dgnl Belt (WM115-BK-BOD-F-S-110)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 15 ft. Black/Yellow Belt (WMX140-BK-BYD-M-M-150)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post 13ft.Black/Red Belt (MS630-YW-BRD-130)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 15 ft. Caution Belt (WMX140-YW-CAUYB-M-M-150)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 10 ft. Caution Belt (WMX140-BK-CAUYB-F-S-100)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 13 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-130)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- Montour Line Wall Mounted Retractable Barriers