Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Dbl Belt Rolling Stanchion, 2.5in YW Post 7.5'R.Auth.Belt

  • Mfr # ES400D-YW-AUTHRW-75

  • Zoro # G502004749


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Belt Length
7.5 ft.
Post Color
Yellow
Number of Belts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES400D-YW-AUTHRW-75
Zoro #
G502004749
UPC #
730167608466
Country of Origin
China

Dimensions

Belt Length
7.5 ft.

Details

Item
Retractable Double Belt Rolling Stanchion
Post Color
Yellow
Number of Belts
2

Description

Our premium dual belt safety stanchions are designed with sturdy 2.5” and 3" posts in highly visible red, orange, or yellow for maximum visibility. A sturdy concrete base provides stability while a rubber floor protector helps keep surfaces safe from damage. Built in belt braking technology prevents damage from belt retraction so this dual retractable belt barrier stanchion can last with daily use. With lengths of 7.5 feet, 9 feet,11 feet, and 13 feet or extra long lengths of 14 feet and 16 feet, this double belted retractable barrier stanchion serves as an ADA compliant crowd management solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.