Zoro Homepage

Stanchion Belt Barrier Rubber Base Yellow Post 14ft.Red Auth.Belt

  • Mfr # ES660-YWRB-AUTHRW-14

  • Zoro # G001029694


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Belt Length
14 ft
Material
Steel
Color
Red With " Authorized Access Only" White Letters, Yellow STEEL
Height (In.)
40in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES660-YWRB-AUTHRW-14
Zoro #
G001029694
UPC #
730167541480
Country of Origin
China

Dimensions

Belt Length
14 ft
Height (In.)
40in

Details

Material
Steel
Color
Red With " Authorized Access Only" White Letters, Yellow STEEL

Description

This retractable safety belt comes with a yellow, orange, black or red post and a wide variety of belt colors or safety messaging, extending greater lengths of 14 feet and 16 feet. Designed for daily use, built-in belt braking technology prevents damage upon retraction. A heavy-duty rubber base provides extra durability, even sustaining the weight of passing vehicle tires. Handles make it convenient to pick up and relocate, while the curved design prevents this heavy-duty base from causing trip and fall incidents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.