
Stanchion Belt Barrier Yellow Post 7.5ftDanger. Belt
Mfr # ES400C-YW-DANGEYBW75
Zoro # G001030737
product price: $66.89
/eaKey Features
Belt Length
7.5 ft
Color
Yellow With "Danger - Keep Out" Black Letters
Material
Steel
Height (In.)
40 ines
Finish
Yellow Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES400C-YW-DANGEYBW75
Zoro #
G001030737
UPC #
730167471633
Country of Origin
China
Dimensions
Belt Length
7.5 ft
Height (In.)
40 ines
Details
Color
Yellow With "Danger - Keep Out" Black Letters
Material
Steel
Finish
Yellow Powder Coat
Description
Our high-visibility retractable belt stanchion safety stanchions with red, yellow, or orange posts promote safe work environments by effectively blocking restricted access areas and signaling caution in hazard zones. This retractable safety belt comes in a wide variety of colors and safety messaging, extending 7.5 feet, 9 feet, or 11 feet. Designed for daily use, built in belt braking technology prevents damage upon retraction and full-circumference rubber floor protectors keep surfaces safe from damage. The weighted concrete base makes this a sturdy and durable option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.