Stanchion Post and Rope Sat.Brass Post Crown Top, Tapped for Sign Frame

  • Mfr # EP400-CN-SB-Tapped

  • Zoro # G001028581


product price: $72.75
/ea

Key Features

Post Diameter
2in
Post Height
39in
Post Color
Satin Brass
Base Diameter
14in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP400-CN-SB-Tapped
Zoro #
G001028581
UPC #
730167513760
Country of Origin
China

Dimensions

Post Diameter
2in
Post Height
39in
Base Diameter
14in

Details

Item
Stanchion Post & Rope
Post Color
Satin Brass

Description

Traditional post & rope stanchions like our Cline attractively pair with velvet ropes to manage crowd control at VIP and red carpet events without interrupting the sophisticated atmosphere. Customers can choose from a variety of post finishes and decorative tops to ensure a cohesive and elegant design. Set-up is easy with a full-circumference loop where velvet ropes can be securely attached for a variety of crowd management needs like ticketing lines, exhibits, and VIP entry lines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.