
Stanchion Post Top Sign Frame 11 x 14 in. H Polished Brass
Mfr # HDSF-1114-H-PB
Zoro # G701029765
product price:Â $80.39
/ea
Free Shipping & Returns
Key Features
Size
11 in X14 in
Color
Polished Brass Frame
Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSF-1114-H-PB
Zoro #
G701029765
UPC #
730167459211
Country of Origin
China
Dimensions
Size
11 in X14 in
Details
Color
Polished Brass Frame
Orientation
Horizontal
Description
These convenient sign frames fit on top of any standard retractable belt barrier stanchion, allowing your existing stanchions to serve a double purpose as floor signs and increase your in-store messaging without taking up extra floor space. The attractive frame comes in a variety of finishes and sizes to match your existing stanchion and accommodate even large in-store messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.