Copper 8.5 x 11 Inch Pedestal Sign Holder with Clear Brochure Holder Menu Board Floor Standing
- Mfr # UCUMB11581X9002
- Zoro # G315282693
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Color
Copper
Mounting Style
Pedestal
Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCUMB11581X9002
- Zoro #
- G315282693
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Floor Sign Holder
- Color
- Copper
- Mounting Style
- Pedestal
Dimensions
- Size
- 8-1/2 in x 11 in
Description
Our new stylish Curved Sign Holder captures the customers attention in all frequented traffic areas. The curved design gives a modern and exquisite look. The rotating head feature allows the advertisement to be used in portrait or landscape. The anti-glare PET covers protect your media from direct light and dust. Snap Frame makes media changes quick and easy. Simply flip open all 4 profiles, change the old media with Anti-Glare PET, snap all 4 sides shut, and DONE. The heavy base ensures stability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.