
Stanchion Post Top Sign Frame 7 x 11 in. H Polished Brass
Mfr # HDSF-711-H-PB
Zoro # G601028226
product price: $30.95
/eaKey Features
Size
7 in x 11in
Color
Polished Brass Frame
Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSF-711-H-PB
Zoro #
G601028226
UPC #
730167459402
Country of Origin
China
Dimensions
Size
7 in x 11in
Details
Color
Polished Brass Frame
Orientation
Horizontal
Description
These convenient sign frames fit on top of any standard retractable belt barrier stanchion, allowing your existing stanchions to serve a double purpose as floor signs and increase your in-store messaging without taking up extra floor space. The attractive frame comes in a variety of finishes and sizes to match your existing stanchion and accommodate even large in-store messaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.