18x24 Inch Enclosed Lockable Poster Showboard, Silver Aluminum Outdoor Noticeboard
- Mfr # USBNU00018X2990
- Zoro # G615575938
Key Features
Specifications
Details
- MFR #
- USBNU00018X2990
- Zoro #
- G615575938
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Outdoor Noticeboard
- Color
- Silver
- Material
- Aluminum
Dimensions
- Width
- 20.24 in
- Length
- 26.27 in
- Size
- 18 in x 24 in
Description
What you need for high foot traffic areas is an enclosed lockable bulletin boards that keeps your announcements safe and secure behind the locked glass door ensuring that items posted can only be removed by those with the authority to replace them. It is a perfect and functional solution to display your posters 18x24 inches in any office or commercial environment. The board has a sturdy aluminum frame in silver matte color. 1 key set comes with the product. Single lock bulletin board case depth is 1.06 inches. Enclosed lockable bulletin boards is weatherproof. It is made of the finest materials while providing the highest quality. The aluminum profile makes the product durable yet light for easy carrying. The door is made of shatter-resistant polycarbonate windows and features a hidden lock on the side. Suitable for indoor and outdoor use. You can use the boards of your notes, messages, pictures, memos, calendars, menus, reminders, and more and effectively deliver your message to students, employees, attendees, and visitors. It can be used both in vertical and horizontal positions.
- You can display 18x24 inch posters
- 1 key set comes with the product.
- The board case depth is 1.06 inches.
- Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.