Shop All Crowd Control Post & Ropes
Montour Line
Stanchion Retractable Belt Barrier Yellow Post 11 ft. Cautionion Belt
Mfr # MS630-YW-CAUYB-110
Zoro # G1080467
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Post Diameter 2.5 in.
- Base Type Sloped
- Belt Length 11 ft.
- Belt Color Caution - Do Not Enter Black Text On Yellow Belt
- Post Height 40 in.
Product Information
- Brand Montour Line
- MFR # MS630-YW-CAUYB-110
- Zoro # G1080467
- UPC # 309272307771
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2.5 in. |
Belt Length | 11 ft. |
Post Height | 40 in. |
Base Diameter | 14 in. |
Details
Description
Our crowd control collection includes a wide variety of retractable belt barrier stanchions including this high-visibility yellow safety stanchion designed to keep your construction site, warehouse, or commercial workplace safe. Yellow retractable belt barrier stanchions like these, for sale at competitive prices like ours, are specifically designed for optimum safety and security, perfect for any hazard zones requiring yellow visual barriers. Customers across the country find this type of crowd control stanchion’s high-visibility Caution Do Not Enter striped belt to be an effective tool for hazard control. For this reason it’s commonly used for construction barriers, OSHA-mandated visual barriers, warehouse barriers, parking lot stanchions, car show stanchions, security stanchions, traffic stanchions, airport stanchions, and a multitude of other safety barrier needs, industrial or commercial. Designed for both crowd control and safety management, our yellow retractable belt barriers include features which serve this purpose well. The retractable belt post for instance includes a sturdy, but easily portable weighted concrete base, offering sufficient stability for this portable stanchion. Rubber protectors prevent this stanchion barrier from damaging floors or slipping out of place. This makes it an especially useful retractable belt barrier stanchion for blocking off temporarily off-limits zones in commercial facilities and small businesses. This belt barrier’s Caution Do Not Enter retractable belt is designed with high quality herringbone webbing for optimum durability, prepared to accommodate years of use in tough, industrial environments and construction zones. Belt braking technology, built into the retractable belt barrier itself, further promotes this belt barrier’s longevity. With valuable features like these, this safety belt barrier stanchion with its Caution Do Not Enter Retractable belt has helped countless customers prevent accidents and promote safety in industrial and commercial facilities alike.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA SecuraSpan I-Beam HLL Stanchion Intermediate Bracket (7400008)
- LYLE Safety Sign, Respirator Required, 10 in. H (U4-1626-RA_14X10)
- NMC Caution Low Clearance Sign (C552EB)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 10 to 19 (06103 10-19)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 6 Pack (DL1-OR-10-KT-6)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Black Belt (M630-BK-BK-110)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 7.5 ft. BK Belt (M630-PS-BK-75)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Flat Top (C-PS-FL)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 11 ft. Black/Yellow Belt (MS630-YW-BYD-110)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2in Black Post 7.5'Black Belt (M530-BK-BK-75)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Safety Green Plastic Chain (50014-50)
- Montour Line Crowd Control