Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monument 14 in. 180-Watt Equivalent Brushed Nickel Integrated LED Flushmount 2480045

14 in. 180-Watt Equivalent Brushed Nickel Integrated LED Flushmount (Discontinued)

  • Mfr # 2480045
  • Zoro # G210021977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2480045
Zoro #
G210021977
UPC #
76335228471
Country of Origin
United States

Description

This LED flush mount light fixture with twist-lock Alabaster Swirl Glass,it brings a classic traditional look to any room. This close to ceiling light fixture is dimmable, allowing you to add desired mood or ambiance to any room. ideal for use in basements, bathrooms, bedrooms, dining rooms, entryways, hallways, kitchens, and living rooms. This flush mount uses LED integrate moudle instead of lamps to produce higher quality light for a fraction of the electricity, saving you money off your utility bill. This light fixture produces 1090 lumens using only 14-Watt. There are no bulbs to replace -ever. This ceiling fixture is energy star listed and environmentally friendly.1090-Lumen of soft white 3000K light while only using 14-Watt of electricityUnit is wired for 120-Volt operationUtilizes high performing LEDs with 80+ CRILifetime rated for greater than 50,000-hoursIntegrated LED chips, no need for replacement of a bulbEnergy star qualified for energy conservation and savingsEtl listed for dry location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.