Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monument 32 in. Brushed Nickel Integrated LED Flush Mount 2480047

32 in. Brushed Nickel Integrated LED Flush Mount (Discontinued)

  • Mfr # 2480047
  • Zoro # G910022182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2480047
Zoro #
G910022182
UPC #
76335228495
Country of Origin
United States

Description

This 32 in. LED Oval Flush mount is beautifully presented to enhance any decor with its subtle profile and fresh appearance. This unique and stylish design produces uniform, diffused light throughout your space, making it easy to set the mood in any room. Boasting a long-lasting LED light source with a 50,000-hour lifespan, this ceiling light is environmentally friendly and ENERGY STAR listed, helping you save on utility costs year-round.ENERGY STAR rated to reduce operating costsLED lights offer incredible longevityBrightness: 2950 Lumens, color temperature: 3000K warm white, 80 CRIDurable steel construction with painted finish gives a clean lookMounting hardware includedETL listed for dry locationFeatures a brushed nickel finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.