This item is Discontinued.

Monument Halophane Dome 13-1/2 in. Ceiling in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps 2487027

Halophane Dome 13-1/2 in. Ceiling in Fixture White Uses Two 60-Watt Incandescent Medium Base Lamps (Discontinued)

  • Mfr # 2487027
  • Zoro # G210022059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2487027
Zoro #
G210022059
UPC #
76335230047
Country of Origin
United States

Description

With a white finish, this traditionally styled 2-light flush-mount interior ceiling fixture goes well with formal decors. The reflective trim and finial accentuate the clear ribbed glass. The fixture mounts flush, allowing it to work well with low and height ceilings alike.No matter where you place it, you will enjoy the bright presence of this fixture. The light fixture is 7-1/4 in. H x 13-1/4 in. in diameter. The fixture's proportions make it suitable for medium and large rooms. It uses 2 medium-base light bulbs, 60-Watt maximum not included. This interior light fixture is UL listed for safety. It is backed by a 1-year manufacturer's warranty against defects in materials and workmanship.2-light flush-mount interior ceiling fixtureClear glass with swirl design provides warm and elegantUL rated for dry locationsHigh quality construction: steel construction ensures that this ceiling light will continue to perform well and look great for years to comeEasy installation: hardware included to install easilyStyle: traditional light type: Flushmount1-year warranty against defects in materials and workmanship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.