This item is Discontinued.

Monument Halophane Dome 13-1/2 in. Fixture Polished Brass Uses Two 60W Incandescent Medium Base Lamps 2487029

Halophane Dome 13-1/2 in. Fixture Polished Brass Uses Two 60W Incandescent Medium Base Lamps (Discontinued)

  • Mfr # 2487029
  • Zoro # G610022109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2487029
Zoro #
G610022109
UPC #
76335230061
Country of Origin
United States

Description

With a polished brass finish, this traditionally styled 2-light flush-mount interior ceiling fixture goes well with formal decors. The reflective trim and finial accentuate the crystal ribbed glass. The fixture mounts flush, allowing it to work well with low and height ceilings alike.No matter where you place it, you will enjoy the bright presence of this fixture. The light fixture is 7-1/4 in. H x 13-1/4 in. in diameter. The fixture's proportions make it suitable for medium and large rooms. It uses 2 medium-base light bulbs, 60-Watt maximum not included. This interior light fixture is UL listed for safety. It is backed by a 1-year manufacturer's warranty against defects in materials and workmanship.Polished brass finish will complement many decor stylesClear glass with swirl design provides warm and elegant illuminationUL rated for dry locationsEasy installation instructions and template enclosed for convenient setupUses 2-medium-base light bulbs, 60-Watt maximum not included2-light flush-mount interior ceiling fixture1-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.