This item is Discontinued.

No Product Image Available

ESD Hex Driver Set, Interchangable, 6Pc (Discontinued)

  • Mfr # 57-0549
  • Zoro # G1624758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0549
Zoro #
G1624758
UPC #
-
Country of Origin
United States

Details

SAE or Metric
SAE
Measurement Type
SAE
Includes
(6) 5.8" Length of Hex Blades: 0.028", 0.035", 0.050", 0.062", 0.078", 0.093"; (1) Handle; (1) Canvas Roll
Number of Pieces
8
Tip Style
Hex
Nut Driver Shank Style
Interchangeable Round
Nut Driver Handle Design
ESD Safe Handle

Description

ESD Hex Driver Set,Interchangable,6Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.