This item is Discontinued.

Moody Tool Fixed ESD Nut Driver Set, 5 Pc, SAE or Metric: SAE 57-0425

Fixed ESD Nut Driver Set, 5 Pc, SAE or Metric: SAE (Discontinued)

  • Mfr # 57-0425
  • Zoro # G1624819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0425
Zoro #
G1624819
UPC #
-
Country of Origin
United States

Details

SAE or Metric
SAE
Measurement Type
SAE
Includes
(5) Nut Driver Blades: 1/8", 5/32", 3/16", 7/32", 1/4"; (1) Canvas Roll
Number of Pieces
6
Bit Style
Nut Driver
Tip Style
Hex
Nut Driver Handle Design
Fixed ESD Safe Long Handle

Description

Fixed ESD Nut Driver Set,5 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.