This item is Discontinued.

Moody Tool Fixed ESDMetric Hex Driver Set, 6 Pc 57-0359

Fixed ESDMetric Hex Driver Set, 6 Pc (Discontinued)

  • Mfr # 57-0359
  • Zoro # G1624548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0359
Zoro #
G1624548
UPC #
-
Country of Origin
United States

Details

SAE or Metric
Metric
Measurement Type
Metric
Includes
(6) Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; (1) Canvas Roll
Number of Pieces
7
Tip Style
Hex
Nut Driver Handle Design
Fixed ESD Safe Short Handle

Description

Fixed ESDMetric Hex Driver Set,6 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.