This item is Discontinued.

Moody Tool Jewelers Screwdriver 0.6mm Round 76-1522

Jewelers Screwdriver 0.6mm Round (Discontinued)

  • Mfr # 76-1522
  • Zoro # G0654963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76-1522
Zoro #
G0654963
UPC #
018018615222
Country of Origin
United States

Dimensions

Tip Size
0.6mm
Shank Length
1-1/4"
Overall Length
4"

Details

Item
Jewelers Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Slotted
Handle Material
Steel
Handle Design
Knurled with Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
No
Shank Material
Alloy Steel
Insulated
No
Tip Style
Slotted
ESD Safe
No
Finish
Chrome
Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

Jewelers Screwdriver, Tip Size 0.6mm, Slotted, Overall Length 4 in, ESD Safe No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.