This item is Discontinued.

Moody Tool JIS-type S Adapter Set, 6 Pc 58-0262

JIS-type S Adapter Set, 6 Pc (Discontinued)

  • Mfr # 58-0262
  • Zoro # G1625379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-0262
Zoro #
G1625379
UPC #
-
Country of Origin
United States

Details

Item
JIS-type S Adapter Set,6 Pc
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Shank Style
Interchangeable Round
Includes
(4) JIS-Type S Driver Blades: #000, #00, #0, #1; Hex Adapters: (1) 2.5" Length of Power Adapter, (1) 3.18" Length of Insert; (1) Vinyl Pouch

Description

JIS-type S Adapter Set,6 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.