This item is Discontinued.

Moody Tool Mag Handle JIS-type S Drive, 2.5mm 51-1777

Mag Handle JIS-type S Drive, 2.5mm (Discontinued)

  • Mfr # 51-1777
  • Zoro # G1622107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1777
Zoro #
G1622107
UPC #
-
Country of Origin
United States

Details

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
JIS
Nut Driver Handle Design
Magnetic Handle
Nut Driver Shank Style
Interchangeable Round
Includes
(1) 4" Length of JIS-Type S Blade: #0; (1) Handle
Magnetic/Nonmagnetic
Magnetic

Description

The Moody Tool 51-1777 JIS-type S Drive, 2.5mm Magnetic Handle Nut Driver Set is the perfect tool for your next project. This magnetic handle nut driver set features interchangeable round shanks and a magnetic handle. The measurement type is SAE and it has a tip style of JIS. The nut driver set includes two pieces, each with a 2.5mm head size. When you want to get the job done right, you need the Moody Tool 51-1777 JIS-type S Drive, 2.5mm Magnetic Handle Nut Driver Set on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.