This item is Discontinued.

No Product Image Available

Metric Hex Driver Setw/ESD, 7 Pc (Discontinued)

  • Mfr # 57-0620
  • Zoro # G1624703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0620
Zoro #
G1624703
UPC #
-
Country of Origin
United States

Details

SAE or Metric
Metric
Measurement Type
Metric
Includes
(7) 6.2" Length of Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm; (1) Canvas Roll
Number of Pieces
8
Tip Style
Hex
Nut Driver Handle Design
Fixed ESD Safe Handle

Description

Metric Hex Driver Setw/ESD,7 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.