This item is Discontinued.

Moody Tool Phil 055"Slot/.055"RevDrive, Alum Handle 51-1562

Phil 055"Slot/.055"RevDrive, Alum Handle (Discontinued)

  • Mfr # 51-1562
  • Zoro # G1719921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51-1562
Zoro #
G1719921
UPC #
-
Country of Origin
United States

Details

SAE or Metric
SAE
Measurement Type
SAE
Includes
(1) 2 in 1 Reversible Blade: #000 Phillips and 0.055" Slotted; (1) Handle
Number of Pieces
2
Tip Style
Phillips, Slotted
Nut Driver Handle Design
Aluminum Handle

Description

Phil 055"Slot/.055"RevDrive,Alum Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.