Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-0265
Zoro #
G0921234
UPC #
018018802653
Country of Origin
Unknown
Dimensions
Overall Length
4"
Details
Finish
Chrome
Number of Pieces
8
Handle Material
Not Included
Includes
Slotted 0.025", 0.040", 0.055", 0.070", 0.080", 0.100"
Shank Shape
Round
Tip Style Group
Slotted
Item
Precision Screwdriver Adapter Set
Handle Design
Not Included
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
Steel
Ratcheting
No
Bit Retainer Type
Quick Change
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Precision Screwdriver Adapter Set, Number of Pieces 8, Includes Slotted 0.025 in, 0.040 in, 0.055 in, 0.070 in, 0.080 in, 0.100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.