This item is Discontinued.

Moody Tool Steel Handle Metric Hex Driver Set, 6 Pc 57-0159

Steel Handle Metric Hex Driver Set, 6 Pc (Discontinued)

  • Mfr # 57-0159
  • Zoro # G1624539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0159
Zoro #
G1624539
UPC #
-
Country of Origin
United States

Details

SAE or Metric
Metric
Measurement Type
Metric
Includes
(6) Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; (1) Handle; (1) Canvas Roll
Number of Pieces
8
Tip Style
Hex
Nut Driver Shank Style
Interchangeable Round
Nut Driver Handle Design
Steel Handle
Item
Steel Handle Metric Hex Driver Set,6 Pc

Description

Steel Handle Metric Hex Driver Set,6 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.