This item is Discontinued.

Moody Tool Steel Handle Nut Driver Set, 5 Pc 57-0150

Steel Handle Nut Driver Set, 5 Pc (Discontinued)

  • Mfr # 57-0150
  • Zoro # G1624277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0150
Zoro #
G1624277
UPC #
-
Country of Origin
United States

Details

SAE or Metric
SAE
Measurement Type
SAE
Includes
(5) Nut Driver Blades: 5/64", 3/32", 7/64", 1/8", 5/32"; (1) Handle; (1) Canvas Roll
Number of Pieces
7
Bit Style
Nut Driver
Tip Style
Hex
Nut Driver Shank Style
Interchangeable Round
Nut Driver Handle Design
Steel Handle

Description

Steel Handle Nut Driver Set,5 Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.