
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12-331
Zoro #
G415799480
UPC #
80066606064
Country of Origin
China
Description
Forged and case-hardened alloy steel crosses and heat-treated needle bearings cold-formed radial bearing cups for 360 degree lubrication distribution superior-quality seals and a grease fitting in the cross body or end caps for easy maintenance. In addition the super u-joints have an exclusive micro shield coating to protect against rust and corrosion. Features -Bearing cap style - 4 plain. -Bearing cap diameter axis 1 - 1.188 in. -Width overall axis 1 - 3.622 in. -Bearing cap diameter axis 2 - 4.187 in. -Width overall axis 2 - 3.622 in. -Universal joint material - Steel. -Make - Buick Cadillac Chevrolet Dodge Ford GMC Infiniti International Lincoln Mercury Nissan Oldsmobile Pontiac Ram. -Engine Type - V8 L6 V6 V10 L4 L3. -Year - 1961 - 2012.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.