This item is Discontinued.

Moog Animatics Power Supply, 120/240V AC, 42V DC, 20A PS42V20AF110

Power Supply, 120/240V AC, 42V DC, 20A (Discontinued)

  • Mfr # PS42V20AF110
  • Zoro # G807142337
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS42V20AF110
Zoro #
G807142337
UPC #
-
Country of Origin
Unknown

Details

Item
Power Supply
Input Voltage
120/240V AC
Output Voltage - Nominal
42V DC
Current - Output
20A
Power Supply Style
Open Frame
Output Voltage
42V DC
Style
Open Frame
Output Amps
20A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.