Zoro Homepage

Axle Pivot Bushing, K8312

  • Mfr # K8312

  • Zoro # G9367189


product price: $18.25
/ea

Key Features

Inside Diameter
0.62"
Material
Steel Clad Rubber
Length
1.79"
Outside Diameter
1.7"
Bushing Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K8312
Zoro #
G9367189
UPC #
80066128603
Country of Origin
Unknown

Dimensions

Inside Diameter
0.62"
Length
1.79"
Outside Diameter
1.7"

Details

Material
Steel Clad Rubber
Item
Axle Pivot Bushing
Bushing Quantity
1

Description

QuickSteer chassis parts are designed and tested to restore steering and handling to their original performance. Moog axle pivot bushing's built a reputation in the automotive industry for quality and craftmanship. We manufacture axle pivot bushing's for virtually every automobile on the road today. Moog axle pivot bushing's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.