Zoro Homepage

Fw Hub 94-02 Ford 2Pv, 513115

  • Mfr # 513115

  • Zoro # G8158614


product price: $54.55
/ea

Key Features

Includes
Anti Lock Brake Sensor Included
Flange Diameter
139mm
Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
70.5mm
Wheel Stud Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513115
Zoro #
G8158614
UPC #
724956846313
Country of Origin
Unknown

Dimensions

Flange Diameter
139mm
Bolt Circle Diameter
4.5"
Wheel Pilot Diameter
70.5mm

Details

Includes
Anti Lock Brake Sensor Included
Wheel Stud Quantity
5

Description

Fw Hub 94-02 Ford 2Pv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.